Product Detail

URL:

Item# : EA987GP-3A

Description : Load Ring (Special Purple Powder Painting)

Spec

Special Purple Powder Coating
Fluorescent purple color stands out in the field varies with temperature
Material Body:Nickel Chrome The molybdenum Steel、
Bolt:ICE Steel
(High toughness・Low temperature impact resistance)
Weight 0.34kg
Usage Load(t) 1.35
size(mm) C:34、E:38、F:10
Thread Dia M12 x 18
Coarse
Additional explanation
Catalog Price (JPY)

¥ 24,200 (Excluding tax)/¥ 26,620(Tax including)

Quantity of stock

Latest stock:0

(2026/11/19 03:48 Currently)

Update
Catalog Page Page 1761
Relational Items
EA987GP-3A Load Ring (Special Purple Powder Painting)
EA987GP-4A Load Ring
EA987GP-5A
EA987GP-6A Load Ring
Web catalog image

Documents

Flyer
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
ESCO dimentional drawing
  1. IMG