Item# : EA987GP-4A
Description : Load Ring
Spec
| Special Purple Powder Coating |
|||
| Fluorescent purple color stands out in the field varies with temperature |
|||
| Material | Body:Nickel Chrome The molybdenum Steel、 Bolt:ICE Steel (High toughness・Low temperature impact resistance) |
Weight | 0.55kg |
|---|---|---|---|
| Usage Load(t) | 2 |
size(mm) | C:36、E:39、F:13.5 |
| Thread Dia | M16 x 22 |
||
| Coarse | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 24,900 (Excluding tax)/¥ 27,390(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/19 03:56 Currently) |
||||
| Catalog Page | Page 1761 | ||||
| Relational Items |
|---|
| EA987GP-3A Load Ring (Special Purple Powder Painting) |
| EA987GP-4A Load Ring |
| EA987GP-5A |
| EA987GP-6A Load Ring |