Product Detail

URL:

Item# : EA987GP-6A

Description : Load Ring

Spec

Special purple powder painting
Striking purple in construction area changing by temperature.
Material Body :Nickel Chrome molybdenum Steel
Bolt :ICESteel
(High toughness ・Cold Impact resistance )
Weight 1.4kg
Working load 4.5t
Size (mm) C:54 E:67 F:18
Thread Dia M24×37
Coarse
Additional explanation
Catalog Price (JPY)

¥ 32,600 (Excluding tax)/¥ 35,860(Tax including)

Quantity of stock

Latest stock:0

(2026/11/19 03:56 Currently)

Update
Catalog Page Page 1761
Relational Items
EA987GP-3A Load Ring (Special Purple Powder Painting)
EA987GP-4A Load Ring
EA987GP-5A
EA987GP-6A Load Ring
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Flyer
  1. PDF
ESCO dimentional drawing
  1. IMG