Item# : EA987HA-150B
Description : Heavy-Duty Type Pulley (2 Wheel)
Spec
The numbers following the product numbers indicate the wheel dia. |
|||
Material-Steel |
|||
Working load | 2.0t |
Rope dia. (mm) | 16mm |
---|---|---|---|
Length (mm) | 465 |
Weight (kg) | 13.5 |
With becket |
|||
2 wheels |
|||
Snatch type |
|||
Swivel type(360° turn) |
|||
Hook opening | 32mm |
Shaft diameter | 28mm |
Uses | For hanging/lifting cargo For winches, ships, and trucks For civil engineering, architecture, construction, and carpentry work Cableway related (a cableway is a device that transports people by suspending a transporter (pulley, etc.) from a wire rope suspended in the air) |
||
The hook part is made of forged steel and has a stopper for safety. |
|||
The sheave is made of metal and equipped with oil-less metal (sintered oil-impregnated bearing). |
|||
Snatch has a box-shaped frame and is sturdy. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 28,500 (Excluding tax)/¥ 31,350(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/09/22 10:21 Currently) |
Replacement Items
![]() |
|
Relational Items |
---|
EA987HA-75B Heavy-Duty Type Pulley (2 Wheel) |
EA987HA-100B Heavy-Duty Type Pulley (2 Wheel) |
EA987HA-125B |
EA987HA-150B Heavy-Duty Type Pulley (2 Wheel) |
EA987HA-175B |
EA987HA-200B |
Parts & Accessories | |
---|---|
Parts | EA987HP-4 : Sheave |