Product Detail

URL:

Item# : EA987HE-25A

Description : Pulley [Stainless Steel]

Spec

Material-SUS304
Wheel dia.- 25mm
Working load (kg) 60
Rope dia. (mm) Up to 6
Length (mm) 85
Weight (g) 300
Swivel type(360° turn)
Applications For ships, architecture, construction, and carpentry work
For hospital rehabilitation, etc.
Groove width 8mm
Since it is made of stainless steel, it can be used for many purposes including home and leisure purposes.
Additional explanation
Catalog Price (JPY)

¥ 4,560 (Excluding tax)/¥ 5,016(Tax including)

Quantity of stock

Latest stock:1

(2026/11/04 02:48 Currently)

Update
Catalog Page Page 1737
Relational Items
EA987HE-25A Pulley [Stainless Steel]
EA987HE-32A Pulley [Stainless Steel]
EA987HE-50A Pulley [Stainless Steel]