Item# : EA987HE-50A
Description : Pulley [Stainless Steel]
Spec
| Material-SUS304 |
|||
| Wheel dia.- 50mm |
|||
| Working load (kg) | 250 |
Rope dia. (mm) | Up to 12 |
|---|---|---|---|
| Length (mm) | 130 |
Weight (g) | 700 |
| Swivel type(360° turn) |
|||
| Applications | For ships, architecture, construction, and carpentry work For hospital rehabilitation, etc. |
Groove width | 13mm |
| Since it is made of stainless steel, it can be used for many purposes including home and leisure purposes. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 8,940 (Excluding tax)/¥ 9,834(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/04 02:01 Currently) |
||||
| Catalog Page | Page 1737 | ||||
| Relational Items |
|---|
| EA987HE-25A Pulley [Stainless Steel] |
| EA987HE-32A Pulley [Stainless Steel] |
| EA987HE-50A Pulley [Stainless Steel] |