Item# : EA987HE-32A
Description : Pulley [Stainless Steel]
Spec
| Material-SUS304 |
|||
| Wheel dia. 32mm |
|||
| Working load (kg) | 125 |
Rope dia. (mm) | Up to 8 |
|---|---|---|---|
| Length (mm) | 95 |
Weight (g) | 500 |
| Swivel type(360° turn) |
|||
| Applications | For ships, architecture, construction, and carpentry work For hospital rehabilitation, etc. |
Groove width | 9mm |
| Since it is made of stainless steel, it can be used for many purposes including home and leisure purposes. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 6,310 (Excluding tax)/¥ 6,941(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/04 02:48 Currently) |
||||
| Catalog Page | Page 1737 | ||||
| Relational Items |
|---|
| EA987HE-25A Pulley [Stainless Steel] |
| EA987HE-32A Pulley [Stainless Steel] |
| EA987HE-50A Pulley [Stainless Steel] |