Item# : EA987NK-1
Description : Large Hanging Hook
Spec
| Material |
Special Alloy Steel
|
|
|
Since the special alloy steel is further heat-treated, it is extremely tough
|
| Usage Load (t) |
8
|
Weight(Kg) |
17 |
| Jaw length(L1) |
90mm |
Jaw width(max T) |
50mm |
| Overall length(H) |
295mm |
Size |
B:211mm、t1:70mm、t2:45mm、d:60mm |
| Catalog Price (JPY) |
¥
45,500
(Excluding tax)/¥
50,050(Tax including)
|
| Quantity of stock |
Latest stock:2
(2026/11/17 21:00 Currently)
|
| Catalog Page |
Page 1751
|
Documents
| Catalog |
-
|
| ESCO dimentional drawing |