Product Detail

URL:

Item# : EA987NK-3

Description : Large Hanging Hook

Spec

Material Special Alloy Steel
Since the special alloy steel is further heat-treated, it is extremely tough
Usage Load (t) 10
Weight(Kg) 44
Jaw length(L1) 120mm Jaw width(max T) 150mm
Overall length(H) 480mm Size B:369mm、t1:80mm、t2:50mm、d:70mm
Additional explanation
Catalog Price (JPY)

¥ 117,400 (Excluding tax)/¥ 129,140(Tax including)

Quantity of stock

Latest stock:2

(2026/11/17 21:10 Currently)

Update
Catalog Page Page 1751
Relational Items
EA987NK-1 Large Hanging Hook
EA987NK-2 Large Hanging Hook
EA987NK-3 Large Hanging Hook
EA987NK-4 Large Hanging Hook
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG