Item# : EA987NK-2
Description : Large Hanging Hook
Spec
| Material |
Special Alloy Steel
|
|
|
Since the special alloy steel is further heat-treated, it is extremely tough
|
| Usage Load (t) |
10
|
Weight(Kg) |
32 |
| Jaw length(L1) |
110mm |
Jaw width(max T) |
100mm |
| Overall length(H) |
400mm |
Size |
B:300mm、t1:80mm、t2:50mm、d:70mm |
| Catalog Price (JPY) |
¥
85,200
(Excluding tax)/¥
93,720(Tax including)
|
| Quantity of stock |
Latest stock:2
(2026/11/17 21:10 Currently)
|
| Catalog Page |
Page 1751
|
Documents
| Catalog |
-
|
| ESCO dimentional drawing |