Product Detail

URL:

Item# : EA987ZB-15

Description : Spring Balancer

Spec

Wire rope dia.--9 and -15: dia. 4mm-22 to -70: dia. 4.76mm
The drum lock mechanism allows easy replacement of tools.
Body dim.--9 and -15: dia. 174mm-22 and -30: dia. 218mm-40 to -70: dia. 220mm
Capacity(kg) 9 to 15
Stroke 1.3m
Weight(kg) 3.8
Additional explanation
Catalog Price (JPY)

¥ 31,500 (Excluding tax)/¥ 34,650(Tax including)

Quantity of stock

Latest stock:5

(2026/11/14 17:51 Currently)

Update
Catalog Page Page 1011
Relational Items
EA987ZB-9 Spring Balancer
EA987ZB-15 Spring Balancer
EA987ZB-22A
EA987ZB-30A
EA987ZB-40A
Web catalog image

Documents

Specification
  1. PDF
How to use
  1. IMG
ESCO dimentional drawing
  1. IMG