Product Detail

URL:

Item# : EA987ZB-9

Description : Spring Balancer

Spec

Wire rope dia.--9 and -15: dia. 4mm-22 to -70: dia. 4.76mm
The drum lock mechanism allows easy replacement of tools.
Body dim.--9 and -15: dia. 174mm-22 and -30: dia. 218mm-40 to -70: dia. 220mm
Capacity(kg) 4.5 to 9
Stroke 1.3m
Weight(kg) 3.4
Additional explanation
Catalog Price (JPY)

¥ 29,500 (Excluding tax)/¥ 32,450(Tax including)

Quantity of stock

Latest stock:2

(2026/11/13 12:17 Currently)

Update
Catalog Page Page 1011
Relational Items
EA987ZB-9 Spring Balancer
EA987ZB-15 Spring Balancer
EA987ZB-22A
EA987ZB-30A
EA987ZB-40A
Web catalog image

Documents

Specification
  1. PDF
ESCO dimentional drawing
  1. IMG