Item# : EA991CR-42
Description : Single pump
Spec
For Clear water ・agricultural Water, Kerosene ・light oil ・A heavy oil (Low viscosity : 100m㎡/s or less ) |
|||
Rotation Speed | 200to800r.p.m |
||
---|---|---|---|
Please use general-purpose motor for power. |
|||
Dia. (Suction x Spit ) | 20 x 20mm |
Required power | 0.4kW |
Pulley size | 6\" x A1 |
Absorption Lifting Height | 4m Or Less |
Maximum Discharge Rate | 37L/min. |
size | 201 x 152 x 179(H)mm |
Weight | 6.0kg |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 12,900 (Excluding tax)/¥ 14,190(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/10/15 10:00 Currently) |
Relational Items |
---|
EA991CR-41 Single pump |
EA991CR-42 Single pump |
EA991CR-43 Single pump |