Product Detail

URL:

Item# : EA991CR-43

Description : Single pump

This product is no longer available. Please refer to replacement item below.

Spec

For Clear water ・agricultural Water, Kerosene ・light oil ・A heavy oil
(Low viscosity : 100m㎡/s or less )
Rotation Speed 200to800r.p.m
Please use general-purpose motor for power.
Dia. (Suction x Spit ) 25 x 25mm
Required power 0.75kW
Pulley size 8\" x A1
Absorption Lifting Height 4m Or Less
Maximum Discharge Rate 55L/min.
size 247 x 203 x 230(H)mm
Weight 11kg
Additional explanation
Catalog Price (JPY)

¥ 19,600 (Excluding tax)/¥ 21,560(Tax including)

Quantity of stock

Latest stock:0

(2025/10/15 09:59 Currently)

Update
Relational Items
EA991CR-41 Single pump
EA991CR-42 Single pump
EA991CR-43 Single pump
Web catalog image

Documents

Drawings
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog