Item# : EA997DA-100
Description : Elasticity Aluminum Flexible Duct
Spec
It is shrunk to one-fourteenth.
|
The aluminum foil is specially laminated with a polyester film so it is excellent in durability and air tightness.
|
High carbon steel wires are contained in a spiral manner to prevent warpage.
|
| Size (Stretched length ) |
Dia 108mm×10m
|
Heat-resistant temperature |
-20 to 220°C
|
| Nominal diameter |
φ100mm
|
Outer diameter |
110mm
|
| Allowable bending radius |
55mm
|
|
|
Materials: aluminum, polyester film
|
| Weight |
1.4kg
|
Steel wire pitch |
18 mm |
| Catalog Price (JPY) |
¥
7,420
(Excluding tax)/¥
8,162(Tax including)
|
| Quantity of stock |
Latest stock:10
(2026/11/12 05:13 Currently)
|
| Catalog Page |
Page 0040
|
Documents
| Drawings |
-
|
| How to use |
-
|
| Catalog |