Product Detail

URL:

Item# : EA997DA-150

Description : Elasticity Aluminum Flexible Duct

Spec

It is shrunk to one-fourteenth.
The aluminum foil is specially laminated with a polyester film so it is excellent in durability and air tightness.
High carbon steel wires are contained in a spiral manner to prevent warpage.
Size (Stretched length ) Dia 159mm×10m
Heat-resistant temperature -20 to 220°C
Nominal diameter φ150mm
Outer diameter 161mm
Allowable bending radius 81mm
Materials: aluminum, polyester film
Weight 2.6kg
Steel wire pitch 18 mm
Additional explanation
Catalog Price (JPY)

¥ 9,890 (Excluding tax)/¥ 10,879(Tax including)

Quantity of stock

Latest stock:11

(2026/11/12 05:05 Currently)

Update
Catalog Page Page 0040
Relational Items
EA997DA-100 Elasticity Aluminum Flexible Duct
EA997DA-150 Elasticity Aluminum Flexible Duct
EA997DA-200 Elasticity Aluminum Flexible Duct
EA997DA-250
EA997DA-300
Web catalog image

Documents

Drawings
  1. PDF
Catalog
  1. PDF
How to use