Item# : EA997KR-16
Description : Heat Solvent welding Felt Filter Bag
Spec
Economic type suitable for frequent filter change. |
|||
Material | Polyethylene |
Max. Operating Temperature | 80℃ |
---|---|---|---|
Filtration Accuracy | 100μm |
size | Dia 178×813mm |
Type | Long |
Usage | Cooling Water ・Washing Water ,For Filtration of industrial water |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 2,760 (Excluding tax)/¥ 3,036(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/09/18 04:38 Currently) |
.jpg)