Product Detail

URL:

Item# : EA997PJ-11

Description : Air Filter (with Aluminum Frame)

Spec

Blowing Speed 2.5m/s
Average Filtering Effectiveness 73%
Service Temperature 80℃Or Less
Material Polyester 、modacrylic fiber
Suitable as a pre-filter of fresh air processing and the neutral filter.
Washable several times and reuseable easily.
Incombustible
Size (mm) 500×500
Thickness 10mm
Additional explanation
Catalog Price (JPY)

¥ 6,240 (Excluding tax)/¥ 6,864(Tax including)

Quantity of stock

Latest stock:9

(2026/10/21 00:11 Currently)

Update
Catalog Page Page 0701 Page 1429
Relational Items
EA997PJ-1 Air Filter (with Aluminum Frame)
EA997PJ-2 Air Filter (with Aluminum Frame)
EA997PJ-11 Air Filter (with Aluminum Frame)
EA997PJ-12 Air Filter (with Aluminum Frame)
EA997PJ-21 Air Filter (with Aluminum Frame)
EA997PJ-22 Air Filter (with Aluminum Frame)
EA997PJ-31 Air Filter (with Aluminum Frame)
EA997PJ-32 Air Filter (with Aluminum Frame)
Web catalog image

Documents

Catalog
  1. PDF
SDS Japanese
  1. PDF
Others