Product Detail

URL:

Item# : EA997PJ-31

Description : Air Filter (with Aluminum Frame)

Catalog Correction

25/12/04 Correction of initial pressure loss. Wrong: 93 Pa, Correct: 90 Pa (9025 No. 56, 57)

Spec

Blowing Speed 2.5m/s
Average Filtering Effectiveness 82%
Service Temperature 80℃Or Less
Material Polyester 、Modacrylic fiber
Optimal for external air processing and as a pre-filter for a neutral filter.
It can be cleaned several times and can be recycled with ease.
Incombustible
Size (mm) 500×500
Thickness 20mm
Additional explanation
Catalog Price (JPY)

¥ 7,160 (Excluding tax)/¥ 7,876(Tax including)

Quantity of stock

Latest stock:14

(2026/10/21 00:10 Currently)

Update
Catalog Page Page 0701 Page 1429
Relational Items
EA997PJ-1 Air Filter (with Aluminum Frame)
EA997PJ-2 Air Filter (with Aluminum Frame)
EA997PJ-11 Air Filter (with Aluminum Frame)
EA997PJ-12 Air Filter (with Aluminum Frame)
EA997PJ-21 Air Filter (with Aluminum Frame)
EA997PJ-22 Air Filter (with Aluminum Frame)
EA997PJ-31 Air Filter (with Aluminum Frame)
EA997PJ-32 Air Filter (with Aluminum Frame)
Web catalog image

Documents

Catalog
  1. PDF
SDS Japanese
  1. PDF
Others