Item# : EA997PJ-32
Description : Air Filter (with Aluminum Frame)
25/12/04 Correction of initial pressure loss. Wrong: 93 Pa, Correct: 90 Pa (9025 No. 56, 57)
Spec
| Blowing Speed | 2.5m/s |
Average Filtering Effectiveness | 82% |
|---|---|---|---|
| Service Temperature | 80℃Or Less |
Material | Polyester 、Modacrylic fiber |
| Optimal for external air processing and as a pre-filter for a neutral filter. |
|||
| It can be cleaned several times and can be recycled with ease. |
|||
| Incombustible |
|||
| Size (mm) | 610×610 |
Thickness | 20mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 11,100 (Excluding tax)/¥ 12,210(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/10/21 00:10 Currently) |
||||
| Catalog Page | Page 0701 Page 1429 | ||||
| Parts & Accessories | |
|---|---|
| Parts | EA997PC-4 : Air Filter (for General Recycling) |