Item# : EA997RY-107
Description : Fatigue Reduction Mat (with Through-Hole)
This product is no longer available. Please refer to replacement item below.
Spec
Material-NBR, polyurethane
|
Thickness-Approx. 17mm
|
Resistant to water and oil. Friction force of emboss pattern enhances the non-slip effect.
|
Antibacterial agent is mixed. It is excellent in oil, and weather resistance.
|
Tensile strength is strong and it is excellent in thermal stability.
|
Edge cutting with the inclination of 45° prevents tripping.
|
Body pressure is effectively absorbed and distributed. It reduces fatigue in standing work.
|
Dim. (mm)-750×900
|
| With hole |
| Catalog Price (JPY) |
¥
12,800
(Excluding tax)/¥
14,080(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/09/25 20:26 Currently)
|
Replacement Items
Product movie
Documents
| Catalog |