Product Detail

URL:

Item# : EA997RY-108

Description : Fatigue Reduction Mat (with Through-Hole)

This product is no longer available. Please refer to replacement item below.

Spec

Material-NBR, polyurethane
Thickness-Approx. 17mm
Resistant to water and oil. Friction force of emboss pattern enhances the non-slip effect.
Antibacterial agent is mixed. It is excellent in oil, and weather resistance.
Tensile strength is strong and it is excellent in thermal stability.
Edge cutting with the inclination of 45° prevents tripping.
Body pressure is effectively absorbed and distributed. It reduces fatigue in standing work.
Dim. (mm)-750×900
With hole
Additional explanation
Catalog Price (JPY)

¥ 22,000 (Excluding tax)/¥ 24,200(Tax including)

Quantity of stock

Latest stock:0

(2026/09/25 20:26 Currently)

Update

Replacement Items

EA997RY-103
Relational Items
EA997RY-106 Fatigue Reduction Mat (with Through-Hole)
EA997RY-107 Fatigue Reduction Mat (with Through-Hole)
EA997RY-108 Fatigue Reduction Mat (with Through-Hole)
Web catalog image

Product movie

Documents

Catalog
  1. PDF
  2. PDF