Product Detail

URL:

Item# : EA998SS-25.5A

Description : Safety Shoes [Long]

Modelchange

24/07/29 The color of the sole has changed. Old: Gray, New: Blue (1018 No.55)

Spec

Material Instep :Cowhide with silver
Insole :Cradle insole
Sole :SX 3Layers bottom F sole (SX High function resin +2 Layers SX Rubber )
Wide ACM Resin toe puff
Size 25.5cm
Width 3E
Weight 1110g(26.0cm/Foot )
Usage For Engineering works ・Construction ・Electronic equipment etc. Outdoor work and general work
Feature The flat sole features a large ground contact area and superior stability as well as excellent flexibility and slip resistance in all directions. The fit is good with excellent foot comfort.
The bag-type shield prevents entry of foreign matters into the shoe.
Water intrusion through the joint between the upper and the sole is prevented by the “protect line”
Insole of anti-bacterial and deodorant processing
Hydrolysis-free mid-sole: “SX functional resin” resistant to long-term storage is used
Excellent slip resistance oil resistance chemical resistance and heat resistance.
Additional explanation
Catalog Price (JPY)

¥ 18,200 (Excluding tax)/¥ 20,020(Tax including)

Quantity of stock

Latest stock:2

(2025/05/03 16:51 Currently)

Update
Catalog Page Page 2270
Relational Items
EA998SS-24.5A
EA998SS-25A
EA998SS-25.5A Safety Shoes [Long]
EA998SS-26A Safety Shoes [Long]
EA998SS-26.5A Safety Shoes [Long]
EA998SS-27A Safety Shoes [Long]
New model image

Product movie

Documents

Others