Item# : EA998SS-26.5A
Description : Safety Shoes [Long]
24/07/29 The color of the sole has changed. Old: Gray, New: Blue (1018 No.55,56)
Spec
Material | Instep :Cowhide with silver Insole :Cradle insole Sole :SX 3Layers bottom F sole (SX High function resin +2 Layers SX Rubber ) |
||
---|---|---|---|
Wide ACM Resin toe puff |
|||
Size | 26.5cm |
Width | 3E |
Weight | 1110g(26.0cm/Foot ) |
Usage | For Engineering works ・Construction ・Electronic equipment etc. Outdoor work and general work |
Feature | The flat sole features a large ground contact area and superior stability as well as excellent flexibility and slip resistance in all directions. The fit is good with excellent foot comfort. |
||
The bag-type shield prevents entry of foreign matters into the shoe. |
|||
Water intrusion through the joint between the upper and the sole is prevented by the “protect line” |
|||
Insole of anti-bacterial and deodorant processing |
|||
Hydrolysis-free mid-sole: “SX functional resin” resistant to long-term storage is used |
|||
Excellent slip resistance oil resistance chemical resistance and heat resistance. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 18,200 (Excluding tax)/¥ 20,020(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2025/05/04 04:57 Currently) |
||||
Catalog Page | Page 2270 |
Relational Items |
---|
EA998SS-24.5A |
EA998SS-25A |
EA998SS-25.5A Safety Shoes [Long] |
EA998SS-26A Safety Shoes [Long] |
EA998SS-26.5A Safety Shoes [Long] |
EA998SS-27A Safety Shoes [Long] |