Item# : EA998SS-26A
Description : Safety Shoes [Long]
Spec
| Material | Instep :Cowhide with silver Insole :Cradle insole Sole :SX 3Layers bottom F sole (SX High function resin +2 Layers SX Rubber ) |
||
|---|---|---|---|
| Wide ACM Resin toe puff |
|||
| Size | 26.0cm |
Width | 3E |
| Weight | 1110g(26.0cm/Foot ) |
Usage | For Engineering works ・Construction ・Electronic equipment etc. Outdoor work and general work |
| Feature | The flat sole features a large ground contact area and superior stability as well as excellent flexibility and slip resistance in all directions. The fit is good with excellent foot comfort. |
||
| The bag-type shield prevents entry of foreign matters into the shoe. |
|||
| Water intrusion through the joint between the upper and the sole is prevented by the “protect line” |
|||
| Insole of anti-bacterial and deodorant processing |
|||
| Hydrolysis-free mid-sole: “SX functional resin” resistant to long-term storage is used |
|||
| Excellent slip resistance oil resistance chemical resistance and heat resistance. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 18,000 (Excluding tax)/¥ 19,800(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/04 17:25 Currently) |
||||
| Catalog Page | Page 2210 | ||||
| Relational Items |
|---|
| EA998SS-24.5A |
| EA998SS-25A |
| EA998SS-25.5A Safety Shoes [Long] |
| EA998SS-26A Safety Shoes [Long] |
| EA998SS-26.5A Safety Shoes [Long] |
| EA998SS-27A Safety Shoes [Long] |