Item# : EA998TG-25.5D
Description : Work Shoes (Air Cushion )
Spec
JSAA standard Class A electrostatic certified product Made of artificial leather |
|||
Material | Instep part :Artificial leather Insole :EVAInsole Sole :Large air bag built-In EVA+Rubber |
||
---|---|---|---|
Steel toe stiffener |
|||
Size | 25.5cm |
Width | 3E |
Weight | 840g(26.0cm/Foot ) |
Usage | Work which need antistatic such as petroleum chemistry 、Weak electricity etc. |
Feature | The shoes equipped with reflective material and anti-slip property are ideal for outdoor work. Excellent comfort was realized by weight reduction and cushioning by the newly developed large air bag. |
||
Anti-static |
|||
Anti-slip outsole |
|||
Retroreflective material featuring high visibility is used in heels |
|||
EVA insole that disperses foot pressure is used |
|||
Excellent flexibility and cushioning were realized by the newly developed large air bag |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 6,710 (Excluding tax)/¥ 7,381(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/06/01 15:39 Currently) |