Item# : EA993DC-8A
Description : Axle Stand
Spec
EA993DC-8B and -8C are equipped with 2 wheels for transportation. | |||
EA993DC-8A, -8B, and -8C are equipped with a handle for turning the spindle. |
|||
Capacity | 8t |
Stroke (mm) | 345 to 590 |
---|---|---|---|
Dim. (W x D x H)mm | 410 x 370 x 345 |
Specification | Spindle type |
Plate width (mm) | 130 |
Weight (kg) | 13 |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 68,000 (Excluding tax)/¥ 74,800(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/19 21:52 Currently) |
||||
Catalog Page | Page 0300 |