Item# : EA115TH-1B
Description : [Recharge Type] High-Pressure Cleaning Machine (With Tank)
Spec
Description | Set (Battery ・With Charger ) <14.4VDescription > |
Power Supply | Lithium Ion Battery |
---|---|---|---|
Discharge Amount | 0.5 to 1.2L/min |
Discharge Pressure | 0.5 to 2.0MPa |
Tank Capacity | 8L |
Noise | About 72dB |
Recharge Time | About 35min |
Continuous Operating Time | 30min |
size | 302×254×473(H)mm |
Weight | 4.5kg(Tank Only ) |
Accessories | High pressure hose (3m)、 Trigger cancer 、 Variable nozzle 、 Nozzle Cleaner Pin |
||
Adjustable According To The Work Ranging From Directly Applying The Water To Dispersing It. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 81,000 (Excluding tax)/¥ 89,100(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/05/01 20:08 Currently) |
Replacement Items
|
Parts & Accessories | |
---|---|
Main body | EA115TH-6 : High-Pressure Washing Machine |
Set commobity | EA813H-10B : Charger |
Set commobity | EA813HE-16 : Replacement Battery[For EA813CF-5SC,-5C] |