Item# : EA153SA-63
Description : Freezing Type Air Dryer
Spec
The air dryer removes water from the moistened compressed air sent from the compressor to prevent defects of the air compressor due to water. |
|||
Applicable Fluid | Compression Air |
Inlet Air pressure | 0.15 to 1.0MPa |
---|---|---|---|
Condenser | Cooling Type |
Refrigerant | R134a |
Auto Drain |
|||
Mounting Screw | Rc3/4 |
Processing air volume | 1.3/1.4(m3/min)(50/60Hz) |
Power Supply (Single-Phase AC) | 100V |
Power Consumption | 208/236(m3/min)(50/60Hz) |
Size | 485×270×568mm(H) |
Weight | 27kg |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 168,600 (Excluding tax)/¥ 185,460(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/20 23:38 Currently) |
.jpg)