Item# : EA153SA-82
Description : Freezing Type Air Dryer
Spec
The air dryer removes water from the moistened compressed air sent from the compressor to prevent defects of the air compressor due to water. |
|||
Applicable Fluid | Compression Air |
Inlet Air pressure | 0.15 to 1.0MPa |
---|---|---|---|
Condenser | Cooling Type |
Refrigerant | R134a |
Auto Drain |
|||
Mounting Screw | Rc1 |
Processing air volume | 3.0/3.3(m3/min)(50/60Hz) |
Power Supply (Single-Phase AC) | 200V |
Power Consumption | 420/480(m3/min)(50/60Hz) |
Size | 603×314×578(H)mm |
Weight | 46kg |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 208,600 (Excluding tax)/¥ 229,460(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/08/20 23:38 Currently) |
.jpg)