Item# : EA153SR-22D
Description : Air Regulator
This product is no longer available. Please refer to replacement item below.
Spec
Maximum Operating Pressure |
1.0MPa
|
Pressure Range |
0.05 to 0.85MPa
|
Pressure Resistance |
1.5MPa
|
Ambient Temperature |
-5 to 60℃
|
Bracket Adapted
|
Mounting Screw (Rc) |
1/4”
|
End |
53mm
|
Countercurrent Function |
Nothing
|
Overall Height |
116.3mm
|
Weight |
290g
|
Air Regulator |
Pressure Gauge :Round |
Catalog Price (JPY) |
¥
6,050
(Excluding tax)/¥
6,655(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/10/23 09:42 Currently)
|
Documents
ESCO dimentional drawing |