Product Detail

URL:

Item# : EA153SR-28B

Description : Air Regulator

This product is no longer available. Please refer to replacement item below.

Spec

Maximum Operating Pressure 1.0MPa
Pressure Range 0.05 to 0.85MPa
Pressure Resistance 1.5MPa
Ambient Temperature -5 to 60℃
Bracket Adapted
Mounting Screw (Rc) 1”
End 95mm
Overall Height 175.6mm
Weight 1220g
Countercurrent Function Nothing
Air Regulator Pressure Gauge :Round
Additional explanation
Catalog Price (JPY)

¥ 17,300 (Excluding tax)/¥ 19,030(Tax including)

Quantity of stock

Latest stock:0

(2025/10/23 09:36 Currently)

Update
Relational Items
EA153SR-21 Air Regulator
EA153SR-22A Air Regulator
EA153SR-22B Air Regulator
EA153SR-22C Air Regulator
EA153SR-22D Air Regulator
EA153SR-23 Air Regulator
EA153SR-24A Air Regulator
EA153SR-24B Air Regulator
EA153SR-26 Air Regulator
EA153SR-28A Air Regulator
EA153SR-28B Air Regulator
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG