Item# : EA463FW-19
Description : Stainless Steel Tying Band
This product is no longer available. Please refer to replacement item below.
Spec
Material-SUS304
|
Use EA463FW as a binding tool.
|
| Length (mm) |
838
|
Width (mm) |
4.6
|
| Max. dia. (mm) |
254
|
Qty. / unit |
50 pcs
|
| Breaking load |
45kg
|
Operating temperature |
-60~300℃ |
| Catalog Price (JPY) |
¥
12,900
(Excluding tax)/¥
14,190(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/09/21 02:02 Currently)
|
Replacement Items
Documents
| RoHS |