Item# : EA475AX-10
Description : Cable Tie (Weather Proof)
This product is no longer available. Please refer to replacement item below.
Spec
| Material |
Weather-Resistant Nylon 12
|
|
|
It is excellent in corrosion resistance such as zinc-chloride resistance, etc. as well as moisture resistance, and is suitable for indoor/outdoor use at low temperature.
|
| Usage Temperature Range |
-60 to 90℃
|
Full length |
99mm
|
| The width |
2.5mm
|
Thickness |
1.1mm
|
| Max.Dia.(mm) |
22mm
|
Qty. Per Unit |
100 pcs
|
| Loop Tensile Strength |
8.2kgf |
|
|
| Catalog Price (JPY) |
¥
1,880
(Excluding tax)/¥
2,068(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/09/13 03:45 Currently)
|
Replacement Items
Documents
| Catalog |
-
|
| ESCO dimentional drawing |