Item# : EA615N-2
Description : [Heavy-Duty Type] Open End Spanner
Spec
Material-Chromium molybdenum steel |
|||
Make sure to hold the bolt, nut with the wrench end so that proper load is applied. |
|||
Do not use a wrench as a hammer. |
|||
Do not give impact by hitting it with a hammer. |
|||
Dim. (mm) | 6 x 7 |
Length | 96mm |
---|---|---|---|
It is tough and lightweight as it is a casting forged product. |
|||
JIS ClassH(Powerful grade)get |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 540 (Excluding tax)/¥ 594(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/10/19 17:58 Currently) |