Item# : EA615N-4
Description : [Heavy-Duty Type] Open End Spanner
Spec
| Material-Chromium molybdenum steel |
|||
| Make sure to hold the bolt, nut with the wrench end so that proper load is applied. |
|||
| Do not use a wrench as a hammer. |
|||
| Do not give impact by hitting it with a hammer. |
|||
| Dim. (mm) | 8 x 9 |
Length | 111mm |
|---|---|---|---|
| It is tough and lightweight as it is a casting forged product. |
|||
| JIS ClassH(Powerful grade)get |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 625 (Excluding tax)/¥ 688(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2025/12/14 16:37 Currently) |
||||