Product Detail

URL:

Item# : EA628MD-122A

Description : Tetoron Rope

Spec

Material Tetoron
(Tetoron is synthetic fiber of polyester series, and it provides the property where it is hard to absorb water and crinkle is not easily generated.)
Rope Size Dia 12 x 50m
Break Load 23kN(2350kgf )
Weight About 5.5kg
8-ply
Both Ends Eye Processing
※Caution Specification ※ Please use it with appropriate safety load for continuous loading work. (1/6 to 1/10 of the breaking load)
Additional explanation
Catalog Price (JPY)

¥ 22,100 (Excluding tax)/¥ 24,310(Tax including)

Quantity of stock

Latest stock:1

(2026/11/13 17:46 Currently)

Update
Catalog Page Page 0234 Page 1731
Relational Items
EA628MD-121A Tetoron Rope
EA628MD-122A Tetoron Rope
EA628MD-123A Tetoron Rope
EA628MD-124 Tetoron Rope
EA628MD-141A Tetoron Rope
EA628MD-142A Tetoron Rope
EA628MD-144 Tetoron Rope
EA628MD-161A Tetoron Rope
EA628MD-162A Tetrone Rope
EA628MD-163A Tetrone Rope
EA628MD-164 Tetoron Rope
Web catalog image

Documents

Catalog