Product Detail

URL:

Item# : EA628MD-123A

Description : Tetoron Rope

Spec

Material Tetoron
(Tetoron is synthetic fiber of polyester type, it has a property that it is hard to absorb water and wrinkles do not easily enter.)
Rope Size Dia 12 x 100m
Break Load 23kN(2350kgf )
Weight About 11.0kg
8-ply
Both Ends Eye Processing
※Caution Specification ※ Please use it with appropriate safety load for continuous loading work. (1/6 to 1/10 of the breaking load)
Additional explanation
Catalog Price (JPY)

¥ 41,500 (Excluding tax)/¥ 45,650(Tax including)

Quantity of stock

Latest stock:1

(2026/11/13 17:46 Currently)

Update
Catalog Page Page 0234 Page 1731
Relational Items
EA628MD-121A Tetoron Rope
EA628MD-122A Tetoron Rope
EA628MD-123A Tetoron Rope
EA628MD-124 Tetoron Rope
EA628MD-141A Tetoron Rope
EA628MD-142A Tetoron Rope
EA628MD-144 Tetoron Rope
EA628MD-161A Tetoron Rope
EA628MD-162A Tetrone Rope
EA628MD-163A Tetrone Rope
EA628MD-164 Tetoron Rope
Web catalog image

Documents

Catalog