Item# : EA628MD-141A
Description : Tetoron Rope
Spec
| Material | Tetoron (Tetoron is synthetic fiber of polyester type, it has a property that it is hard to absorb water and wrinkles do not easily enter.) |
Rope Size | Dia 14 x 30m |
|---|---|---|---|
| Break Load | 30.5kN(3110kgf ) |
Weight | About 4.4kg |
| 8-ply |
|||
| Both Ends Eye Processing |
|||
| ※Caution Specification ※ | Please use it with appropriate safety load for continuous loading work. (1/6 to 1/10 of the breaking load) | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 19,400 (Excluding tax)/¥ 21,340(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/13 17:46 Currently) |
||||
| Catalog Page | Page 0234 Page 1731 | ||||