Item# : EA628MD-162A
Description : Tetrone Rope
Spec
| Material | Tetoron Tetoron is synthetic fiber of polyester series and it provides the property where it is hard to absorb water and crinkle is not easily generated. ) |
Rope Size | Dia 16×50m |
|---|---|---|---|
| Break Load | 38.5kN(3930kgf ) |
Weight | About 9.5kg |
| 8-piy |
|||
| Both Ends Eye Processing |
|||
| ※Caution ※ Use it under an appropriate safe load for work subject to continuous load. (1/6 to 1/10 of breaking load) |
|||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 36,000 (Excluding tax)/¥ 39,600(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/13 17:36 Currently) |
||||
| Catalog Page | Page 0234 Page 1731 | ||||