Item# : EA637BD-10
Description : Tapered Clamp With Supporting Screw (Main Screw Adapted )
Spec
| Material | Hardened Steel |
||
|---|---|---|---|
| Size H depends on the depth of the groove and the position of the fixing nut. |
|||
| A | 15mm |
B | 30mm |
| C | 80mm |
H | 8 to 32mm |
| Clamp Screw | M10x10x80 |
Supporting Screw | M10x39 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 2,840 (Excluding tax)/¥ 3,124(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/04 01:18 Currently) |
||||
| Catalog Page | Page 0656 | ||||