Item# : EA637BD-22B
Description : Tapered Clamp With Supporting Screw (Main Screw Adapted )
Spec
| Material | Hardened Steel |
||
|---|---|---|---|
| Size H depends on the depth of the groove and the position of the fixing nut. |
|||
| A | 30mm |
B | 60mm |
| C | 160mm |
H | 19 to 105mm |
| Clamp Screw | M20x22x200 |
Supporting Screw | M20x109 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 7,900 (Excluding tax)/¥ 8,690(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/04 01:18 Currently) |
||||
| Catalog Page | Page 0656 | ||||