Item# : EA637BD-12
Description : Tapered Clamp With Supporting Screw (Main Screw Adapted )
Spec
| Material | Hardened Steel |
||
|---|---|---|---|
| Size H depends on the depth of the groove and the position of the fixing nut. |
|||
| A | 20mm |
B | 40mm |
| C | 100mm |
H | 10 to 40mm |
| Clamp Screw | M12x12x100 |
Supporting Screw | M12x49 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,280 (Excluding tax)/¥ 3,608(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/04 01:18 Currently) |
||||
| Catalog Page | Page 0656 | ||||