Item# : EA637BD-18
Description : Tapered Clamp With Supporting Screw (Main Screw Adapted )
Spec
| Material | Hardened Steel |
||
|---|---|---|---|
| Size H depends on the depth of the groove and the position of the fixing nut. |
|||
| A | 25mm |
B | 50mm |
| C | 125mm |
H | 13 to 46mm |
| Clamp Screw | M16x18x125 |
Supporting Screw | M16x55 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,710 (Excluding tax)/¥ 5,181(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/04 01:18 Currently) |
||||
| Catalog Page | Page 0656 | ||||