Item# : EA637BE-12
Description : Cranked clamp with support screw (with main screw)
Spec
| Material | Hardened Steel |
||
|---|---|---|---|
| Size H depends on the depth of the groove and the position of the fixing nut. |
|||
| A | 20mm |
B | 40mm |
| C | 125mm |
H | 28 to 58mm |
| Clamp Screw | M12x12x100 |
Supporting Screw | M12x49 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,420 (Excluding tax)/¥ 4,862(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/23 02:27 Currently) |
||||
| Catalog Page | Page 0656 | ||||