Item# : EA637BE-16
Description : Cranked clamp with support screw (with main screw)
Spec
| Material | Hardened Steel |
||
|---|---|---|---|
| Size H depends on the depth of the groove and the position of the fixing nut. |
|||
| A | 25mm |
B | 50mm |
| C | 160mm |
H | 36 to 71mm |
| Clamp Screw | M16x16x125 |
Supporting Screw | M16x55 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,990 (Excluding tax)/¥ 6,589(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/23 02:37 Currently) |
||||
| Catalog Page | Page 0656 | ||||