Item# : EA637BE-20
Description : Cranked clamp with support screw (with main screw)
Spec
| Material | Hardened Steel |
||
|---|---|---|---|
| Size H depends on the depth of the groove and the position of the fixing nut. |
|||
| A | 30mm |
B | 60mm |
| C | 200mm |
H | 43 to 92mm |
| Clamp Screw | M20x20x160 |
Supporting Screw | M20x69 |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 9,430 (Excluding tax)/¥ 10,373(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/23 02:37 Currently) |
||||
| Catalog Page | Page 0656 | ||||