Item# : EA638FB-34
Description : [Stainless Steel] Embedded Screwed Shackle
This product is no longer available. Please refer to replacement item below.
Spec
Material-Stainless steel (SUS304)
|
Hex wrench dim.--31: 2.0mm, -32 to -43: 2.5mm
|
| D |
13
|
B |
26
|
| L |
52
|
d |
26mm
|
| Workingload |
500kg
|
Weight |
236g
|
| Thread diameter |
W-1/2
|
|
|
Hex wrench sold separately
|
| The pin is locked with a hexagon socket set screw (hollow head screw) from above, making it difficult for the pin to loosen. Since it is a sinking type shackle, ropes etc. will not get caught. Also prevents metal fittings from being stolen. |
| Catalog Price (JPY) |
¥
2,020
(Excluding tax)/¥
2,222(Tax including)
|
| Quantity of stock |
Latest stock:0
(2025/08/20 05:00 Currently)
|
Replacement Items
Documents
| ESCO dimentional drawing |
-
|
| Catalog |
-
|
| Drawings |