Item# : EA638FB-35
Description : [Stainless Steel] Embedded Screwed Shackle
This product is no longer available. Please refer to replacement item below.
Spec
Material-Stainless steel (SUS304)
|
Hex wrench dim.--31: 2.0mm, -32 to -43: 2.5mm
|
D |
16
|
B |
32
|
L |
64
|
d |
32mm
|
Workingload |
800kg
|
Weight |
420g
|
Thread diameter |
W-5/8
|
|
|
Hex wrench sold separately
|
The pin is locked with a hexagon socket set screw (hollow head screw) from above, making it difficult for the pin to loosen. Since it is a sinking type shackle, ropes etc. will not get caught. Also prevents metal fittings from being stolen.
|
Catalog Price (JPY) |
¥
3,800
(Excluding tax)/¥
4,180(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/06/10 07:32 Currently)
|
Catalog Page |
|
Replacement Items
Documents
ESCO dimentional drawing |
-
|
Catalog |
-
|
Drawings |