Item# : EA764BD-7A
Description : Flat Lan Cable (Category 6 Compliant)
This product is no longer available. Please refer to replacement item below.
Spec
Standard |
Category 6 Compliance
|
Connecter Shape |
RJ45
|
EU RoHS compliant
|
Width |
6.4mm
|
Thickness |
1.4mm
|
Length |
10m
|
Color |
Blue
|
Claw resistant to breakage for long-term fixing on LAN port.
|
Conforming to category 6 which provides stable network environment even using 1000BASE-TX/1000BASE-T(Gigabit Ethernet).
|
It is suitable for 10 Gigabit Ethernet and ensure 250MHz bandwidth.
|
Flat type wire that can be installed to under carpet or a gap in the door. |
Catalog Price (JPY) |
¥
2,660
(Excluding tax)/¥
2,926(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/08/30 12:42 Currently)
|
Replacement Items
Documents
Catalog |